Skip to Main Content
customer-service Help
Morse

Circular Saw Blade, 7-1/4" dia., 40 Teeth

Morse Circular Saw Blade, 7-1/4" dia., 40 Teeth CSM7254020NSC
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$48.95
  • Item: Circular Saw Blade
  • For Use With Saw Type: Circular Saw
  • Blade Dia.: 7 1/4 in
See full product details
Orders over $75 ship free.
Total: $48.95

Morse #CSM7254020NSC Specifications

  • Item: Circular Saw Blade
  • For Use With Saw Type: Circular Saw
  • Blade Dia.: 7 1/4 in
  • Arbor Size: 3/4 in
  • Number of Teeth: 40
  • Metal Cutting Type: Thin Metal
  • Primary Material Application: Aluminum, Stainless Steel, Steel
  • Arbor Shape: Round
  • Max. Blade Speed: 5,800 RPM
  • Materials Cut: Steel
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Circular Saw Blade, Blade Dia. 7 1/4 in, Max. Blade Speed 5,800 RPM, Arbor Size 3/4 in, Arbor Shape Round, Number of Teeth 40, Primary Material Application Aluminum, Stainless Steel, Steel, Materials Cut Steel, Metal Cutting Type Thin Metal, For Use With Saw Type Circular Saw

Reviews of Morse #CSM7254020NSC