Morse
Circular Saw Blade, Aluminum, Carbide, 40mm
- Zoro #: G306003085
- Mfr #: ICNT360100FSB
Key Features
- Item: Circular Saw Blade
- Arbor Size: 40 mm
- Number of Teeth: 100
- Tip Material: Carbide
- Materials Cut: Aluminum, High Alloy Steel, Stainless Steel
- Blade Dia. - English: 14 3/16 in
- Blade Dia. - Metric: 360 mm
- Max. Blade Speed: 125 RPM
$588.57
Subtotal: $588.57
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Morse #ICNT360100FSB Specifications
- Zoro #: G306003085
- Mfr #: ICNT360100FSB
- UPC #: 050326203258
- Item: Circular Saw Blade
- Arbor Size: 40 mm
- Number of Teeth: 100
- Tip Material: Carbide
- Materials Cut: Aluminum, High Alloy Steel, Stainless Steel
- Blade Dia. - English: 14 3/16 in
- Blade Dia. - Metric: 360 mm
- Max. Blade Speed: 125 RPM
- Blade Mounting Holes: 4/14/80, 4/16/80
- Primary Material Application: Aluminum, High Alloy Steel, Stainless Steel
- Cutting Depth in Solid Stock: 6 in
- Metal Cutting Type: Thin Metal
- Cut Width: 2.74 mm
- Country of Origin (subject to change): United States
Description
Circular Saw Blade, Blade Dia. - Metric 360 mm, Blade Dia. - English 14 3/16 in, Max. Blade Speed 125 RPM, Arbor Size 40 mm, Blade Mounting Holes 4/14/80, 4/16/80, Number of Teeth 100, Cutting Depth in Solid Stock 6 in, Primary Material Application Aluminum, High Alloy Steel, Stainless Steel, Materials Cut Aluminum, High Alloy Steel, Stainless Steel, Metal Cutting Type Thin Metal, Cut Width 2.74 mm, Tip Material Carbide, For Use With Saw Type Circular Saw
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Morse #ICNT360100FSB
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MORSE Circular Saw Blade, 14-11/64"dia, 60 Teeth ICNT36060CB
- MORSE Carbide Tipped, Circular Saw Blade, 14 CSM1490NSSC
- MORSE Carbide Tipped, Circular Saw Blade, 5-3/ CSM53832NSC
- MORSE Carbide Tipped, Circular Saw Blade, 7-1/ CSM72540NSC
- MORSE Carbide Tipped, Circular Saw Blade, 5-3/ CSM53848NAC
- MORSE Carbide Tipped, Circular Saw Blade, 7-1/ CSM7254020NSC
- MORSE Carbide Tipped, Circular Saw Blade, 8 CSM850NSSC
- MORSE Circular Saw Blade, Aluminum, Carbide, 50mm ICNI46060FSB
- MORSE Circular Saw Blade, Aluminum, Carbide, 50mm ICTS42080FSB
- FREUD Carbide Tipped Blade for Ripping and Cro LU1L01
- FREUD/DIABLO 100 Tooth Ultra Fine Circular Saw Blade For Wood & Wood Composites 12" D12100X
- Morse Circular Saw Blades