Skip to Main Content
customer-service Help
Morse

Circular Saw Blades, 0.107 in. Kerf

Morse Circular Saw Blades, 0.107 in. Kerf ICAM36060SB
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$425.06
  • Item: Circular Saw Blades
  • For Use With: Mfr. No. Amada CM100 AM, 100 CNC, Everising P-100A, Mega CS 100, Missler CS 4, Daito,Delta P-100A, Behringer HSC 100, 130 ,160
  • Tip Material: Cerment
See full product details
This item ships free.
Total: $425.06

Morse #ICAM36060SB Specifications

  • Item: Circular Saw Blades
  • For Use With: Mfr. No. Amada CM100 AM, 100 CNC, Everising P-100A, Mega CS 100, Missler CS 4, Daito,Delta P-100A, Behringer HSC 100, 130 ,160
  • Tip Material: Cerment
  • Number of Teeth: 60
  • Kerf: 0.109"
  • Primary Saw Application: Metal
  • Blade Type: Metal Cutting
  • Blade Dia.: 14 11/64 in
  • Arbor Hole: 40mm
  • Application: S Type, Use for Cutting 1/2-6 in Solid Pieces of Medium Grade Carbon Steel and High Alloy Steel
  • Arbor Size: 40 mm
  • Max. Blade Speed: 125 RPM
  • Blade Dia. - Metric: 360 mm
  • Blade Mounting Holes: 4/11/90
  • Blade Dia. - English: 14 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Circular Saw Blades, Blade Dia. 14 11/64 in, Number of Teeth 60, Tip Material Cerment, Blade Type Metal Cutting, Application S Type, Use for Cutting 1/2-6 in Solid Pieces of Medium Grade Carbon Steel and High Alloy Steel

Reviews of Morse #ICAM36060SB