Shop Alternate Products
This Product is Discontinued
Morse
Circular Saw Blades, 11-7/32in.dia. (Discontinued)
Mfr # ICTNK28580SB
Zoro # G0606000
Free Shipping & Returns
This Product is Discontinued
Key Features
- Kerf 0.078"
- Primary Saw Application Metal
- Number of Teeth 80
- Tip Material Cerment
- Application S Type, Use for Cutting 1/2-6 in Solid Pieces of Medium Grade Carbon Steel and High Alloy Steel