Skip to Main Content
customer-service Help
Morse

Circular Saw Blades, 18-1/8in.dia., 100T

Morse Circular Saw Blades, 18-1/8in.dia., 100T ICNI460100SB
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$631.53
  • Item: Circular Saw Blades
  • Kerf: 0.109"
  • Primary Saw Application: Metal
See full product details
This item ships free.
Total: $631.53

Morse #ICNI460100SB Specifications

  • Item: Circular Saw Blades
  • Kerf: 0.109"
  • Primary Saw Application: Metal
  • For Use With: Mfr. No. Nishijimax NHC100NA, Amada CM150AN, Everising P-1508
  • Blade Dia.: 18 1/8 in
  • Blade Type: Metal Cutting
  • Application: S Type, Use for Cutting 1/2-6 in Solid Pieces of Medium Grade Carbon Steel and High Alloy Steel
  • Arbor Hole: 50mm
  • Number of Teeth: 100
  • Tip Material: Cerment
  • Arbor Size: 50 mm
  • Max. Blade Speed: 95 RPM
  • Blade Mounting Holes: 4/16/80, 4/21/90
  • Blade Dia. - English: 18 in
  • Blade Dia. - Metric: 460 mm
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Circular Saw Blades, Blade Dia. 18 1/8 in, Number of Teeth 100, Tip Material Cerment, Blade Type Metal Cutting, Application S Type, Use for Cutting 1/2-6 in Solid Pieces of Medium Grade Carbon Steel and High Alloy Steel

Reviews of Morse #ICNI460100SB