Skip to Main Content
customer-service Help
Morse

Circular Saw Blades, 9-13/16in.dia., 72T

Morse Circular Saw Blades, 9-13/16in.dia., 72T ICTNK25072SB
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$413.98
  • Item: Circular Saw Blades
  • Blade Dia.: 9 13/16 in
  • Number of Teeth: 72
See full product details
This item ships free.
Total: $413.98

Morse #ICTNK25072SB Specifications

  • Item: Circular Saw Blades
  • Blade Dia.: 9 13/16 in
  • Number of Teeth: 72
  • Arbor Hole: 32mm
  • For Use With: Mfr. No. Tsune TK5C-50GL, Nishijimax NHC-050NA, Kasto (Wagner) WAC-70, Exact Cut MAC60
  • Tip Material: Cerment
  • Kerf: 0.078"
  • Primary Saw Application: Metal
  • Application: S Type, Use for Cutting 1/2-6 in Solid Pieces of Medium Grade Carbon Steel and High Alloy Steel
  • Blade Type: Metal Cutting
  • Arbor Size: 32 mm
  • Max. Blade Speed: 180 RPM
  • Blade Dia. - Metric: 250 mm
  • Blade Dia. - English: 10 in
  • Blade Mounting Holes: 4/11/63, 4/9/50
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Circular Saw Blades, Blade Dia. 9 13/16 in, Number of Teeth 72, Tip Material Cerment, Blade Type Metal Cutting, Application S Type, Use for Cutting 1/2-6 in Solid Pieces of Medium Grade Carbon Steel and High Alloy Steel

Reviews of Morse #ICTNK25072SB