Skip to Main Content
customer-service Help
Morse

Circular Saw Blades, Metal Cutting, 80T

Morse Circular Saw Blades, Metal Cutting, 80T ICAM36080SB
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$447.22
  • Item: Circular Saw Blades
  • Blade Type: Metal Cutting
  • Tip Material: Cerment
See full product details
This item ships free.
Total: $447.22

Morse #ICAM36080SB Specifications

  • Item: Circular Saw Blades
  • Blade Type: Metal Cutting
  • Tip Material: Cerment
  • Blade Dia.: 14 11/64 in
  • Number of Teeth: 80
  • Primary Saw Application: Metal
  • Arbor Hole: 40mm
  • For Use With: Mfr. No. Tsune TK5C-1016GL,102GL, Endo HS-36L
  • Kerf: 0.109"
  • Application: S Type, Use for Cutting 1/2-6 in Solid Pieces of Medium Grade Carbon Steel and High Alloy Steel
  • Arbor Size: 40 mm
  • Blade Mounting Holes: 4/11/90
  • Blade Dia. - English: 14 in
  • Blade Dia. - Metric: 360 mm
  • Max. Blade Speed: 125 RPM
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Circular Saw Blades, Blade Dia. 14 11/64 in, Number of Teeth 80, Tip Material Cerment, Blade Type Metal Cutting, Application S Type, Use for Cutting 1/2-6 in Solid Pieces of Medium Grade Carbon Steel and High Alloy Steel

Reviews of Morse #ICAM36080SB