Skip to Main Content
customer-service Help
Morse

Circular Saw Blades, S Type, 100 Teeth

Morse Circular Saw Blades, S Type, 100 Teeth ICNT360100SB
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$473.82
  • Item: Circular Saw Blades
  • Arbor Hole: 50mm
  • Number of Teeth: 100
See full product details
This item ships free.
Total: $473.82

Morse #ICNT360100SB Specifications

  • Item: Circular Saw Blades
  • Arbor Hole: 50mm
  • Number of Teeth: 100
  • For Use With: Mfr. No. Tsune TK5C-101GL,102GL, Nishijimax NHC100NA, Kaltenback KMR-100AP, Kasto Speed C14, Endo HS-36 , SS-36
  • Blade Type: Metal Cutting
  • Application: S Type, Use for Cutting 1/2-6 in Solid Pieces of Medium Grade Carbon Steel and High Alloy Steel
  • Primary Saw Application: Metal
  • Kerf: 0.109"
  • Tip Material: Cerment
  • Blade Dia.: 14 11/64 in
  • Arbor Size: 50 mm
  • Max. Blade Speed: 125 RPM
  • Blade Dia. - English: 14 in
  • Blade Mounting Holes: 4/14/80, 4/16/80
  • Blade Dia. - Metric: 360 mm
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Circular Saw Blades, Blade Dia. 14 11/64 in, Number of Teeth 100, Tip Material Cerment, Blade Type Metal Cutting, Application S Type, Use for Cutting 1/2-6 in Solid Pieces of Medium Grade Carbon Steel and High Alloy Steel

Reviews of Morse #ICNT360100SB