This item is Discontinued.

Morse End Mill, Center Cutting High Performance Regular Length Single End, Series 5971, 716 Cutter Dia,  56559

End Mill, Center Cutting High Performance Regular Length Single End, Series 5971, 716 Cutter Dia, (Discontinued)

  • Mfr # 56559
  • Zoro # G808012707
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
56559
Zoro #
G808012707
UPC #
686125565596
Country of Origin
United States

Description

pMorse End Mill, Center Cutting High Performance Regular Length Single End, Series 5971, 716 in Cutter Dia, 002 in Corner Radius, 234 in Overall Length, 1 in Maximum Depth of Cut, 4 Flutes, Spiral Flute, 716 in Shank Dia, 20 deg Helix Angle, WeldOn Flat Shank, Micrograin Solid Carbide, Brightp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.