This item is Discontinued.

Morse End Mill, Center Cutting Regular Length Single End, Series 5929T, 516 Cutter Dia, 212 Overall 92363

End Mill, Center Cutting Regular Length Single End, Series 5929T, 516 Cutter Dia, 212 Overall (Discontinued)

  • Mfr # 92363
  • Zoro # G108015033
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
92363
Zoro #
G108015033
UPC #
686125923631
Country of Origin
United States

Description

pMorse End Mill, Center Cutting Regular Length Single End, Series 5929T, 516 in Cutter Dia, 212 in Overall Length, 1316 in Maximum Depth of Cut, 4 Flutes, 516 in Shank Dia, Right Hand Cutting, PlainRound Shank, Solid Micrograin Carbide, TiAlN Coatedp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.