This item is Discontinued.

Morse End Mill, Center Cutting Single End Square End Stub Length, Series 5973, 716 Cutter Dia, 212 O 57034

End Mill, Center Cutting Single End Square End Stub Length, Series 5973, 716 Cutter Dia, 212 O (Discontinued)

  • Mfr # 57034
  • Zoro # G008032833
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
57034
Zoro #
G008032833
UPC #
686125570347
Country of Origin
United States

Description

pMorse End Mill, Center Cutting Single End Square End Stub Length, Series 5973, 716 in Cutter Dia, 212 in Overall Length, 58 in Maximum Depth of Cut, 2 Flutes, 716 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, PlainRound Shank, Solid Micrograin Carbide, Brightp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.