This item is Discontinued.

Morse End Mill, Center Cutting Single End Square End Stub Length, Series 5973, 732 Cutter Dia, 2 Overa 57030

End Mill, Center Cutting Single End Square End Stub Length, Series 5973, 732 Cutter Dia, 2 Overa (Discontinued)

  • Mfr # 57030
  • Zoro # G508032814
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
57030
Zoro #
G508032814
UPC #
686125570309
Country of Origin
United States

Description

pMorse End Mill, Center Cutting Single End Square End Stub Length, Series 5973, 732 in Cutter Dia, 2 in Overall Length, 716 in Maximum Depth of Cut, 2 Flutes, 14 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, PlainRound Shank, Solid Micrograin Carbide, Brightp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.