This item is Discontinued.

Morse Extra Length Drill, Series 1315, 316 Drill Size  Fraction, 01875 Drill Size  Decimal inch, 10 10917

Extra Length Drill, Series 1315, 316 Drill Size Fraction, 01875 Drill Size Decimal inch, 10 (Discontinued)

  • Mfr # 10917
  • Zoro # G608045042
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10917
Zoro #
G608045042
UPC #
686125109172
Country of Origin
United States

Description

pMorse Extra Length Drill, Series 1315, 316 in Drill Size Fraction, 01875 in Drill Size Decimal inch, 10 in Overall Length, 712 in Cutting Depth, Standard Flute, 712 in Flute Length, Straight Shank, 118 deg Point, Notched Point, Right Hand Cutting, HSS Cutting Edge, HSS, Brightp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.