Hole Saw, 2-1/4 In. Dia.

MORSE| Zoro #: G1629932| Mfr #: ATCG36

$26.48 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Tooth Material: Carbide GritThread Size: 5/8"-18Hole Saw Product Grouping: Hole Saws
Save 15%. Sign up for Z-mail.


Zoro #: G1629932 Mfr #: ATCG36
Tooth Material: Carbide GritThread Size: 5/8"-18
Hole Saw Product Grouping: Hole SawsPilot Drill Size: 1/4" dia. x 4" L
Arbor Design: Not IncludedSaw Dia.: 2-1/4"
Teeth per Inch: 2Max. Cutting Depth: 1-1/2"
Item: Hole SawApplication: Acoustic Tile, Brick, Cast Iron, Cement Board, Cinderblock, Composites, Computer Flooring, Fiberglass, Hardened Steel, Particle Board, Asbestos Board and Formica
Replacement Arbor No.: Mfr. No. M45PCTShank Size: 7/16" Hex
Replacement Pilot Drill No.: Mfr. No. MPD4CT01Primary Saw Application: Masonry
Country of Origin (subject to change): United States


Hole Saws, Hole Saw, Primary Saw Application Masonry, Saw Dia. 2-1/4 In., Max. Cutting Depth 1-1/2 In., Arbor Design Not Included, Tooth Material Carbide Grit, Teeth per Inch 2, Thread Size 5/8 In.-18, Replacement Arbor No. Mfr. No. M45PCT, Shank Size 7/16 In. Hex, Pilot Drill Size 1/4 In. dia. x 4 In. L, Replacement Pilot Drill No. Mfr. No. MPD4CT01