Skip to Main Content
customer-service Help
Morse

Hole Saw, 5-1/4 Carbide Tip

Feedback Help us improve our product images
$47.04
  • Teeth per Inch: 3
  • Saw Dia.: 5-1/4"
  • Teeth: Carbide
See full product details
Orders over $75 ship free.
Total: $47.04

Morse #MHST84 Specifications

  • Teeth per Inch: 3
  • Saw Dia.: 5-1/4"
  • Teeth: Carbide
  • Morse Arbor Number: MA45PSCT
  • Pilot Drill Size: 1/4"
  • Item: Hole Saw, 5-1/4 Carbide Tip
  • Use Arbor: MA45PSCT
  • Drill Size: 1/2"
  • Max. Cutting Depth (In.): 1-15/16"
  • Construction: Carbide Tip
  • Thread Size (In.): 5/8
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hole Saw, 5-1/4 Carbide Tip, Saw Dia. 5-1/4 In., Carbide Tip, Max. Cutting Depth (In.) 1-15/16 In., Teeth Carbide, Teeth per Inch 3, Use Arbor MA45PSCT, Thread Size (In.) 5/8, Morse Arbor Number MA45PSCT, Pilot Drill Size 1/4 In., Drill Size 1/2 In.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Morse #MHST84