Hole Saw Arbor, 1/4 In.

MORSE| Zoro #: G1213003| Mfr #: M24KC

$7.04 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1213003 Mfr #: M24KC
Hole Saw Product Grouping: Hole Saw AccessoriesItem: Hole Saw Arbor
Overall Length: 4-5/16"Thread Size: 1/2"-20
Material: High Speed SteelIncludes: Pilot Drill Bit
Fits Hole Saw Dia.: 9/16" to 1-3/16"Replacement Pilot Drill No.: Mfr. No. TACPD4
Shank Size: 1/4"Pilot Drill Size: 1/4" dia. x 4-5/16" L
Shank Shape: Round w/3 FlatsCountry of Origin (subject to change): United States

Product Description

Hole Saw Accessories, Hole Saw Arbor, Shank Size 1/4 In., Shank Shape Round w/3 Flats, Thread Size 1/2 In.-20, Fits Hole Saw Dia. 9/16 In. to 1-3/16 In., Pilot Drill Size 1/4 In. dia. x 4-5/16 In. L, Material High Speed Steel, Replacement Pilot Drill No. Mfr. No. TACPD4, Overall Length 4-5/16 In., For Use With Bimetal Hole Saws, Includes Pilot Drill Bit

Product Reviews

Save 15%. Sign up for Z-mail.