Shop Alternate Products
This Product is Discontinued
Morse
Hole Saw Arbor, 5/8-18 Thread, 7/16 Shank (Discontinued)
Mfr # M44C
Zoro # G0834504
This Product is Discontinued
Key Features
- Shank Size 7/16"
- Shank Shape Hex
- Material High Speed Steel
- Thread Size 1/2-20
- Fits Hole Saw Dia. 9/16" to 1-3/16"