Skip to Main Content
customer-service Help

Hole Saw Arbor, Steel, 7/16" Shank Size

Morse Hole Saw Arbor, Steel, 7/16" Shank Size MA45PS
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$13.06
  • Item: Hole Saw Arbor
  • Shank Shape: Hex
  • Material: Steel
See full product details
Orders over $75 ship free.
Total: $13.06

Morse #MA45PS Specifications

  • Item: Hole Saw Arbor
  • Shank Shape: Hex
  • Material: Steel
  • Fits Hole Saw Dia.: 1-1/4" to 6"
  • Thread Size: 5/8"-18
  • Pilot Drill Size: 1/4" to 3-3/32"
  • Shank Size: 7/16"
  • Overall Length: 4-5/8"
  • For Use With: Bimetal Hole Saws
  • Replacement Pilot Drill No.: Mfr. No. MAPD3C
  • Arbor Shank Size: 7/16 in
  • Includes Pilot Bit: Yes
  • Arbor Shank Style: Hex
  • Fits Hole Saw Dia. - Imperial: 1 1/4 in to 6 5/8 in
  • Fits Hole Saw Dia. - Metric: 32 to 152 mm
  • Arbor Type: Standard
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hole Saw Arbor, Arbor Type Standard, Thread Size 5/8 In.-18, Arbor Shank Style Hex, Arbor Shank Size 7/16 in, Fits Hole Saw Dia. - Imperial 1-1/4 in to 6 in, Fits Hole Saw Dia. - Metric 32 to 152mm, Includes Pilot Bit Yes

Reviews of Morse #MA45PS