Morse

Hole Saw Kit, Saw Sizes 7/8" to 2-1/2" (Discontinued)

Morse Hole Saw Kit, Saw Sizes 7/8" to 2-1/2" MHST02E
Hover or click to zoom Tap to zoom
Key Features
  • Application: Stainless Steel, Steel, Cast Iron Pipe, Steel Plates, Aluminum, Copper, Brass, Wood, Plastic
  • Tooth Material: Carbide Tipped
  • Number of Pieces: 8
  • Saw Sizes Included: 7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2"
  • Replacement Arbor No.: Mfr. No. MA34CT, MA45PS
  • Includes: (2) Arbors with Pilot Drill, (6) Carbide Tipped Hole Saws
  • Item: Hole Saw Kit
  • Max. Cutting Depth: 1 7/8 in
See full product details
This Product is Discontinued
Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Morse #MHST02E Specifications

  • Application: Stainless Steel, Steel, Cast Iron Pipe, Steel Plates, Aluminum, Copper, Brass, Wood, Plastic
  • Tooth Material: Carbide Tipped
  • Number of Pieces: 8
  • Saw Sizes Included: 7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2"
  • Replacement Arbor No.: Mfr. No. MA34CT, MA45PS
  • Includes: (2) Arbors with Pilot Drill, (6) Carbide Tipped Hole Saws
  • Item: Hole Saw Kit
  • Max. Cutting Depth: 1 7/8 in
  • Pilot Drill Size: 1/4 in dia x 3 3/32 in L
  • Arbor Design: Included
  • Teeth per Inch: 5/6
  • Shank Size: 3/8 in Hex, 7/16 in Hex
  • Impact Rated: No
  • Thread Size: 1/2"-20, 5/8"-18
  • Replacement Pilot Drill No.: Mfr. No. MAPD3CT
  • Primary Material Application: General Purpose
  • Number of Hole Saws: 6
  • Saw Size Range: 7/8 in to 2 1/2 in
  • Materials Cut: Acoustic Tile, Countertops, Drywall, Fiberboard, Fiberglass, Nail-Free Wood,Plaster, Plastic
  • Hole Saw Sizes (Hole Saws): 7/8 in, 1 1/8 in, 1 3/8 in, 1 3/4 in, 2 in, 2 1/2 in
  • Country of Origin (subject to change): United States

Description

Hole Saw Kit, Primary Material Application General Purpose, Materials Cut Acoustic Tile, Countertops, Drywall, Fiberboard, Fiberglass, Nail-Free Wood,Plaster, Plastic, Arbor Design Included, Tooth Material Carbide Tipped, Teeth per Inch 5/6, Max. Cutting Depth 1 7/8 in, Impact Rated No, Number of Hole Saws 6, Saw Size Range 7/8 in to 2 1/2 in, Hole Saw Sizes (Hole Saws) 7/8 in, 1 1/8 in, 1 3/8 in, 1 3/4 in, 2 in, 2 1/2 in, Thread Size 1/2 In.-20, 5/8 In.-18, Shank Size 3/8 in Hex, 7/16 in Hex

Reviews of Morse #MHST02E

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.