JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Hole Saw Maintenance Kit, 13 pcs.

MORSE| Zoro #: G2476756| Mfr #: ATCG100

$131.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2476756 Mfr #: ATCG100
Hole Saw Product Grouping: Hole Saw KitsMax. Cutting Depth: 1-1/2"
Application: Acoustic Tile, Brick, Cast Iron, Cement Board, Cinderblock, Composites, Computer Flooring, Fiberglass, Hardened Steel, Particle Board, Asbestos Board and FormicaIncludes: (3) Arbors, (1) 12" Ext. for Shank of 7/16" Arbors with Carbide-Tipped Pilot Drills
Saw Sizes Included: 3/4", 7/8", 1-1/8", 1-3/8", 1-1/2", 1-3/4", 2", 2-1/4", 2-1/2"Item: MaintenaNce Hole Saw Kit
Number of Pieces: 13Pilot Drill Size: 1/4" dia. x 2-7/8" L, 1/4" dia. x 4" L
Thread Size: 1/2"-20, 5/8"-18Replacement Arbor No.: Mfr. No. M24KCT, M44CT, or M45PCT
Arbor Design: IncludedReplacement Pilot Drill No.: Mfr. No. MPD4SCT01, MPD4CT01
Range of Saw Sizes: 3/4" to 2-1/2"Tooth Material: Carbide Grit
Primary Saw Application: MasonryShank Size: 1/4" Round, 7/16" Hex
Country of Origin (subject to change): China

Product Description

Carbide Grit Hole Saw Kit, Maintenance, Tungsten Carbide Grit Cutting Edge With Hardened Steel Backer, Number of Pieces 13, Max Cutting Depth 1 1/2 In, Arbor Requires Arbors Included with kit, Use Arbor G1213003, G0834504, 4XJ24, Arbor Size 1/4, 3/8, 7/16 In Hex, Thread Size 1/2-20 and 5/8-18 In, Includes 3/4, 7/8, 1 1/8, 1 3/8, 1 1/2, 1 3/4, 2, 2 1/4, 2 1/2 Dia Hole Saws, 3 Arbors, (1) 12 In Extension

Product Reviews

Save 15%. Sign up for Z-mail.