Skip to Main Content
customer-service Help
Morse

Hole Saw Nut Adapt, Pk5

Morse Hole Saw Nut Adapt, Pk5 M44N05
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$14.14 35% off
$9.19 ($1.84/unit)
  • Promotion Restriction: Not eligible for promotion
  • Item: Arbor Adapter
  • Material: Carbon Steel
See full product details
Orders over $75 ship free.
Total: $9.19

Morse #M44N05 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Arbor Adapter
  • Material: Carbon Steel
  • Thread Size: 1/2"-20, 5/8"-18
  • Overall Length: 1 1/2 in
  • Hole Saw Product Grouping: Hole Saw Accessories
  • For Use With: Arbors with 1/2 in-20 Threads to Fit Hole Saws with 5/8"-18 Threads
  • Fits Hole Saw Dia. - Metric: 32mm to 152mm
  • Fits Hole Saw Dia. - Imperial: 1 1/4 in to 6 in
  • Includes Pilot Bit: Yes
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Arbor Adapter, Includes Pilot Bit Yes, Thread Size 1/2 In.-20, 5/8 In.-18, Fits Hole Saw Dia. - Imperial 1 1/4 in to 6 in, Fits Hole Saw Dia. - Metric 32mm to 152mm, Material Carbon Steel, Overall Length 1 1/2 in, Package Quantity 5

Reviews of Morse #M44N05