Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

2-3/4" Carbide Tipped Hole Saw

  • Zoro #: G8039337
  • Mfr #: MHST44

$17.95

  • Impact Rated: No
  • Application: Acoustical Tile, Drywall, Plastic, Plaster, Fiberglass
  • Tooth Material: Carbide Tipped
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Morse #MHST44 Specifications

  • Zoro #: G8039337
  • Mfr #: MHST44
Impact Rated: No Application: Acoustical Tile, Drywall, Plastic, Plaster, Fiberglass
Tooth Material: Carbide Tipped Teeth per Inch: 3
Item: Hole Saw Replacement Pilot Drill No.: Mfr. No. MAPD3CT
Thread Size: 5/8"-18 Replacement Arbor No.: Mfr. No. MA35PSCT
Saw Dia.: 2-3/4" Arbor Design: Not Included
Max. Cutting Depth: 1-15/16" Pilot Drill Size: 1/4" dia. x 3-3/32" L
Tooth Material Grade: M2 Hole Saw Product Grouping: Hole Saws
Country of Origin (subject to change): United States

Description

Hole Saws, Hole Saw, Primary Saw Application Hardwood, Saw Dia. 2-3/4 In., Max. Cutting Depth 1-15/16 In., Arbor Design Not Included, Tooth Material Carbide Tipped, Teeth per Inch 3, Tooth Material Grade M2, Thread Size 5/8 In.-18, Replacement Arbor No. Mfr. No. MA35PSCT, Pilot Drill Size 1/4 In. dia. x 3-3/32 In. L, Replacement Pilot Drill No. Mfr. No. MAPD3CT, Application Acoustical Tile, Drywall, Plastic, Plaster, Fiberglass, Impact Rated No

Reviews of Morse #MHST44