Hole Saw w/Attached Arbor, 1-1/16 In. Dia

MORSE| Zoro #: G1923284| Mfr #: TA17

$9.28 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1923284 Mfr #: TA17
Primary Saw Application: WoodHole Saw Product Grouping: Hole Saws
Item: Hole SawShank Size: 7/16" Hex
Application: Wood, Plastic, Nail-Embedded Wood, Plywood, Pipe, Stainless Steel and Machinable MetalTooth Material: Bi-Metal
Teeth per Inch: 5Pilot Drill Size: 1/4" dia. x 4-5/16" L
Max. Cutting Depth: 1-1/2"Arbor Design: Built-In
Replacement Pilot Drill No.: Mfr. No. TACPD4Saw Dia.: 1-1/16"
Country of Origin (subject to change): United States

Product Description

Hole Saw, Saw Dia 1 1/16 In, M3 High Speed Steel Cutting Edge with Hardened Steel Backer, Max Cutting Depth 1 1/2 In, Teeth Postive Rake Variable Pitch, Teeth per Inch 4/6, Arbor Built In, Arbor Size 7/16 In Hex, Pilot Drill G1548434, Drill Size Not Included, Cuts Wood, Plastic, or Machinable Metal

Product Reviews

Save 15%. Sign up for Z-mail.