20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Hole Saw w/Attached Arbor, 3-1/2 In. Dia.

MORSE| Zoro #: G1596025| Mfr #: TA56

$13.74 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1596025 Mfr #: TA56
Arbor Design: Built-InMax. Cutting Depth: 1-1/2"
Tooth Material: Bi-MetalTeeth per Inch: 5
Primary Saw Application: WoodApplication: Wood, Plastic, Nail-Embedded Wood, Plywood, Pipe, Stainless Steel and Machinable Metal
Replacement Pilot Drill No.: Mfr. No. TACPD4Shank Size: 7/16" Hex
Item: Hole SawHole Saw Product Grouping: Hole Saws
Pilot Drill Size: 1/4" dia. x 4-5/16" LSaw Dia.: 3-1/2"
Country of Origin (subject to change): United States

Product Description

Hole Saw, Saw Dia 3 1/2 In, M3 High Speed Steel Cutting Edge with Hardened Steel Backer, Max Cutting Depth 1 1/2 In, Teeth Postive Rake Variable Pitch, Teeth per Inch 4/6, Arbor Built In, Arbor Size 7/16 In Hex, Pilot Drill G1548434, Drill Size Not Included, Cuts Wood, Plastic, or Machinable Metal
Save 15%. Sign up for Z-mail.