3" Bi-Metal Hole Saw

MORSE| Zoro #: G2232754| Mfr #: TA48

$15.97 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Replacement Pilot Drill No.: Mfr. No. TACPD4
Teeth per Inch: 5
Pilot Drill Size: 1/4" dia. x 4-5/16" L
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2232754 Mfr #: TA48
Replacement Pilot Drill No.: Mfr. No. TACPD4Teeth per Inch: 5
Pilot Drill Size: 1/4" dia. x 4-5/16" LArbor Design: Built-In
Shank Size: 7/16" HexHole Saw Product Grouping: Hole Saws
Tooth Material: Bi-MetalApplication: Wood, Plastic, Nail-Embedded Wood, Plywood, Pipe, Stainless Steel and Machinable Metal
Max. Cutting Depth: 1-1/2"Item: Hole Saw
Primary Saw Application: WoodSaw Dia.: 3"
Country of Origin (subject to change): United States

Description

Hole Saw, Saw Dia 3 In, M3 High Speed Steel Cutting Edge with Hardened Steel Backer, Max Cutting Depth 1 1/2 In, Teeth Postive Rake Variable Pitch, Teeth per Inch 4/6, Arbor Built In, Arbor Size 7/16 In Hex, Pilot Drill G1548434, Drill Size Not Included, Cuts Wood, Plastic, or Machinable Metal

Reviews