Hole Saw w/Attached Arbor, 5-1/2 In. Dia.

MORSE| Zoro #: G2460123| Mfr #: TA88

$45.73 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2460123 Mfr #: TA88
Item: Hole SawPilot Drill Size: 1/4" dia. x 4-5/16" L
Application: Wood, Plastic, Nail-Embedded Wood, Plywood, Pipe, Stainless Steel and Machinable MetalTooth Material: Bi-Metal
Hole Saw Product Grouping: Hole SawsArbor Design: Built-In
Replacement Pilot Drill No.: Mfr. No. TACPD4Max. Cutting Depth: 1-1/2"
Primary Saw Application: WoodTeeth per Inch: 5
Shank Size: 7/16" HexSaw Dia.: 5-1/2"
Country of Origin (subject to change): United States

Product Description

Hole Saw, Saw Dia 5 1/2 In, M3 High Speed Steel Cutting Edge with Hardened Steel Backer, Max Cutting Depth 1 1/2 In, Teeth Postive Rake Variable Pitch, Teeth per Inch 4/6, Arbor Built In, Arbor Size 7/16 In Hex, Pilot Drill G1548434, Drill Size Not Included, Cuts Wood, Plastic, or Machinable Metal
Save 15%. Sign up for Z-mail.