Homeowners Utility Hole Saw Kit, 5 pcs,

MORSE| Zoro #: G2331892| Mfr #: TAHUK01

$29.61 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2331892 Mfr #: TAHUK01
Primary Saw Application: WoodHole Saw Product Grouping: Hole Saw Kits
Shank Size: 7/16" HexApplication: Wood, Plastic, Nail-Embedded Wood, Plywood, Pipe, Stainless Steel and Machinable Metal
Tooth Material: Bi-MetalTeeth per Inch: 5
Pilot Drill Size: 1/4" dia. x 4-5/16" LMax. Cutting Depth: 1-1/2"
Arbor Design: Built-InReplacement Pilot Drill No.: Mfr. No. TACPD4
Item: Hole Saw KitSaw Sizes Included: 3/4", 1", 1-1/2", 2-1/8"
Number of Pieces: 5Includes: (1) Pilot Drill 4-5/16"L
Range of Saw Sizes: 3/4" to 2-1/8"Country of Origin (subject to change): United States

Product Description

Hole Saw Kits, Hole Saw Kit, Primary Saw Application Wood, Number of Pieces 5, Range of Saw Sizes 3/4 In. to 2-1/8 In., Max. Cutting Depth 1-1/2 In., Arbor Design Built-In, Tooth Material Bi-Metal, Saw Sizes Included 3/4 In., 1 In., 1-1/2 In., 2-1/8 In., Teeth per Inch 5, Shank Size 7/16 In. Hex, Pilot Drill Size 1/4 In. dia. x 4-5/16 In. L, Replacement Pilot Drill No. Mfr. No. TACPD4, Wood, Plastic, Nail-Embedded Wood, Plywood, Pipe, Stainless Steel and Machinable Metal

Product Reviews

Save 15%. Sign up for Z-mail.