This item is Discontinued.

Morse Jobber Length Drill, Standard Length, Series 5374T, Imperial, X Drill Size  Letter, 0397 Drill S 92211

Jobber Length Drill, Standard Length, Series 5374T, Imperial, X Drill Size Letter, 0397 Drill S (Discontinued)

  • Mfr # 92211
  • Zoro # G208043400
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
92211
Zoro #
G208043400
UPC #
686125922115
Country of Origin
United States

Description

pMorse Jobber Length Drill, Standard Length, Series 5374T, Imperial, X Drill Size Letter, 0397 in Drill Size Decimal inch, 412 in Overall Length, 278 in Cutting Depth, Standard Flute, 278 in Flute Length, 0397 in Shank, Straight Shank, 118 deg Point, Split Point, Right Hand Cutting, Solid Carbide Cutting Edge, No Through Coolant YesNo, Solid Carbide, TiAlN Coated, Applicable Materials Aluminum, Cast Iron, NonFerrous Alloy and Plasticp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.