Morse
1-3/4" Bi-Metal Hole Saw
Mfr # MHS28
Zoro # G8039921
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Bi-Metal
- Application Stainless Steel, Machinable Metal, Nail Embedded Wood, Plastic
- Max. Cutting Depth 1 7/8 in
- Arbor Design Not Included
- Thread Size 5/8"-18
Explore More Products
- MORSE 2-9/16" Bi-Metal Hole Saw MHSA41C
- MORSE 9/16" Bi-Metal Hole Saw MHS09
- MORSE 1-7/8" Bi-Metal Hole Saw MHS30
- MORSE 3-3/8" Bi-Metal Hole Saw MHS54
- MORSE Hole Cutter, Metal, Saw Diam. 1-1/16in. CTD17
- MORSE 7/8" Bi-Metal Hole Saw MHSA14C
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 2-5/16 MHSTK37
- MORSE Hole Cutter, Metal, Saw Diam. 1-15/16in. CTS31
- MORSE 1/8" Carbide Grit Hole Saw MHSG18
- STARRETT 2-7/8" Synthetic Diamond Grit Hole Saw KD0278-N
- MORSE 2-3/8" Bi-Metal Hole Saw MHS38
- Morse Hole Saws & Cutters