Morse
5-1/4" Bi-Metal Hole Saw
Mfr # MHS84
Zoro # G8040378
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Bi-Metal
- Application Stainless Steel, Machinable Metal, Nail Embedded Wood, Plastic
- Max. Cutting Depth 1 7/8 in
- Arbor Design Not Included
- Thread Size 5/8"-18
Explore More Products
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 5-1/2 MHSTK88
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 3 MHSTK48
- MORSE 1-3/16" Bi-Metal Hole Saw MHSA19C
- MORSE Hole Cutter, Metal, Saw Diameter 3in. CTD48
- MORSE Hole Cutter, Metal, Saw Diameter 3-3/8 in. CTS54
- MORSE 1-5/16" Bi-Metal Hole Saw MHSA21C
- MORSE Hole Cutter, Metal, Saw Diameter 2-7/16in. CTS39
- MORSE Hole Cutter, Metal, Saw Diameter 1-3/16in. CTS19
- MORSE 1-3/16" Carbide Grit Hole Saw MHSG19
- WESTWARD Hole Saw, Bi-Metal, 5-1/4 in. 29VU45
- MORSE 1-1/8" Bi-Metal Hole Saw MHS18
- Morse Hole Saws