Shop Alternate Products
This Product is Discontinued
Morse
1-1/2" Carbide Tipped Hole Saw (Discontinued)
Mfr # MHST24
Zoro # G8039160
This Product is Discontinued
Key Features
- Tooth Material Carbide Tipped
- Application Acoustical Tile, Drywall, Plastic, Plaster, Fiberglass
- Max. Cutting Depth 1 7/8 in
- Arbor Design Not Included
- Thread Size 5/8"-18