This item is Discontinued.

Morse NC Spotting Drill, Series 1440, 14 Diameter, 212 Overall Length, 34 Cutting Depth, 2 Flutes,  54781

NC Spotting Drill, Series 1440, 14 Diameter, 212 Overall Length, 34 Cutting Depth, 2 Flutes, (Discontinued)

  • Mfr # 54781
  • Zoro # G608046810
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
54781
Zoro #
G608046810
UPC #
686125547813
Country of Origin
United States

Description

pMorse NC Spotting Drill, Series 1440, 14 in Diameter, 212 in Overall Length, 34 in Cutting Depth, 2 Flutes, 34 in Flute Length, 14 in Shank, Straight Shank, 140 deg Point, Right Hand Cutting Direction, Micrograin Solid Carbide Cutting Edge, Micrograin Solid Carbide, Bright, Applicable Materials Tough, High Tensile Strength Materialsp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.