Pilot Drill Bit, 1/4 In., PK5

MORSE| Zoro #: G0884441| Mfr #: MPD4N05

$14.89 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0884441 Mfr #: MPD4N05
Hole Saw Product Grouping: Hole Saw AccessoriesItem: Pilot Drill Bit
Material: High Speed SteelReplacement Pilot Drill No.: Mfr. No. MPD4N05
Shank Size: 1/4"Pilot Drill Size: 1/4" dia. x 4" L
Shank Shape: Notched RoundOverall Length: 4"
Country of Origin (subject to change): United States

Product Description

Hole Saw Accessories, Pilot Drill Bit, Shank Size 1/4 In., Shank Shape Notched Round, Pilot Drill Size 1/4 In. dia. x 4 In. L, Material High Speed Steel, Replacement Pilot Drill No. Mfr. No. MPD4N05, Overall Length 4 In., For Use With Arbors That Use Notched Bits, Package Quantity 5
Save 15%. Sign up for Z-mail.