Pilot Drill Bit, 1/4 In.

MORSE| Zoro #: G1548434| Mfr #: TACPD4S

$3.26 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: High Speed Steel
Shank Shape: Round w/3 Flats
Shank Size: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1548434 Mfr #: TACPD4S
Material: High Speed SteelShank Shape: Round w/3 Flats
Shank Size: 1/4"Pilot Drill Size: 1/4" dia. x 3-1/16" L
Hole Saw Product Grouping: Hole Saw AccessoriesOverall Length: 4-5/16"
For Use With: Mfr. No. M24KC, M44C, M45PCReplacement Pilot Drill No.: Mfr. No. TACPD4S
Item: Pilot Drill BitCountry of Origin (subject to change): United States

Description

Hole Saw Pilot Drill Bit, Shank Size 1/4 In, For Use With G3013726, G1812806, G0490472, High Speed Steel, Pilot Drill HSS 1/4 X 3 1/16 In L

Reviews