Morse
Portable Band Saw Blade, Bimetal, PK3
- Zoro #: G1512971
- Mfr #: ZWEP44251014WGR
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: General Purpose
- Length: 3 ft. 8-7/8"
- Width: 1/2"
- Teeth per Inch: 14
- Thickness: 0.025"
- Material: Bi-metal
- Tooth Type: Wavy
- Grade: Matrix II
$24.79
Pk of 3, $8.26/ea
Subtotal: $24.79
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- MORSE Portable Band Saw Blade, 1/2 In. W, PK3 ZWEP4424WGR
- MORSE Blade, 44-7/8 in. Lx1/2 in. W, Bimetal, PK3 ZWEP441216MC
- MORSE Portable Band Saw Blade, Bimetal, PK25 ZWEP441418MCB25
- MORSE Portable Band Saw Blade, Bimetal, PK3 ZWEP44251418WGR
- MORSE Blade, 44-7/8 in.Lx1/2 in.W, Bimetal, PK100 ZWEP441216MCB
- MORSE Band Saw Blade, 35-3/8 x 1/2 x 14/18, PK3 ZWEP351418MC
- MORSE 10Ft 6 X 3 /4 X .035 X 5/8 M42 4254581260
- MORSE 4Th Bimetal Saw Blade 3934131470
- MORSE 11Ft 8 X 1 /2 X .025 X 10R Hb 6634101400
- MILWAUKEE TOOL 14 TPI Standard Deep Cut Portable Band Saw Blade 1PK 48-39-0510
- MORSE Portable Band Saw Blade, 14/18 TPI, PK3 001182
- Morse Power Saw Blades