Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Portable Band Saw Blade, Carbn Steel, PK3

MORSE | Zoro #: G0923946 | Mfr #: ZHEP4414WGR

$ 19.39 /pk

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Morse #ZHEP4414WGR Specifications

Zoro #: G0923946 Mfr #: ZHEP4414WGR
Material: Carbon Steel Primary Saw Application: Metal
Item: Portable Band Saw Blade Width: 1/2"
Tooth Type: Raker Length: 3 ft. 8-7/8"
Application: For Wood Cutting Thickness: 0.020"
Grade: Hard Back Teeth per Inch: 14
Country of Origin (subject to change): United States

Description

For Use With Saw Type Portable Band Saws, Portable Band Saw Blade, Primary Saw Application Wood, Teeth per Inch 14, Length 3 ft. 8-7/8 In., Width 1/2 In., Material Carbon Steel, Thickness 0.020 In., Grade Hard Back, Tooth Type Raker, Application For Wood Cutting, Package Quantity 3

Reviews