Shop Alternate Products
This Product is Discontinued
Morse
Portable Band Saw Blade, Carbon Steel, PK3 (Discontinued)
Mfr # ZHEP4418WGR
Zoro # G0620943
This Product is Discontinued
Key Features
- Primary Saw Application Metal
- Length 3 ft. 8-7/8"
- Width 1/2"
- Teeth per Inch 18
- Thickness 0.020"