Morse
Portable Saw Blade, Bi-Metal, 1/2"W, PK3
- Zoro #: G902569527
- Mfr #: 001212
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Teeth per Inch: 14
- Blade Material: Bi-Metal
- Materials Cut: Cast Iron, Electrical Conduit, Machinable Metals, Pipe, PVC, Solids, Stainless Steel, Structural Pipes, Strut, Threaded Rod, Tubing
- Primary Material Application: Metal
- Metal Cutting Type: Solid Stock, Thick Metal, Thin Metal
- Blade Width: 1/2 in
- For Use With Saw Type: Portable Band Saws
- Blade Length: 44 7/8 in
$18.21
Pk of 3, $6.07/ea
Ships from United States
Subtotal: $18.21
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Morse #001212 Specifications
- Zoro #: G902569527
- Mfr #: 001212
- UPC #: 050326001212
- Teeth per Inch: 14
- Blade Material: Bi-Metal
- Materials Cut: Cast Iron, Electrical Conduit, Machinable Metals, Pipe, PVC, Solids, Stainless Steel, Structural Pipes, Strut, Threaded Rod, Tubing
- Primary Material Application: Metal
- Metal Cutting Type: Solid Stock, Thick Metal, Thin Metal
- Blade Width: 1/2 in
- For Use With Saw Type: Portable Band Saws
- Blade Length: 44 7/8 in
- Blade Thickness: 0.02 in
- Item: Portable Band Saw Blade
- Blade Series: Portable Band Saw Blades
- Country of Origin (subject to change): United States
Description
Portable Band Saw Blade, For Use With Saw Type Portable Band Saws, Primary Material Application Metal, Blade Length 44 7/8 in, Teeth per Inch 14, Blade Series Portable Band Saw Blades, Blade Material Bi-Metal, Blade Width 1/2 in, Blade Thickness 0.02 in, Materials Cut Cast Iron, Electrical Conduit, Machinable Metals, Pipe, PVC, Solids, Stainless Steel, Structural Pipes, Strut, Threaded Rod, Tubing, Metal Cutting Type Solid Stock, Thick Metal, Thin Metal, Master Cobalt, Package Quantity 3
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Morse #001212
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MORSE Portable Band Saw Blade, 44-7/8in, PK3 ZWEP44811MC
- MORSE Blade, 44-7/8 in. Lx1/2 in.W, Bimetal, PK25 ZWEP441216MCB25
- MORSE Portable Band Saw Blade, 44-7/8in, PK25 ZWEP44811B25
- MORSE Portable Band Saw Blade, Bimetal, PK25 ZWEP4418WB25
- MORSE Blade, 44-7/8 in. Lx1/2 in. W, Bimetal, PK3 ZWEP441216MC
- MORSE Portable Bnd, 28-13/16 x 1/2 x 10/14, PK3 ZWEP281014MC
- MORSE Blade 15Ft3Inl .5In/W .025Thic 3934681830
- MORSE 20 Ft 1 In X 1/ 2 X .025 X 8/1 3934812410
- MORSE 4Th Bimetal Saw Blade 3934131470
- MILWAUKEE TOOL 14 TPI Compact Portable Band Saw Blade 3PK 48-39-0519
- MILWAUKEE TOOL 18 TPI Standard Deep Cut Portable Band Saw Blade 1PK 48-39-0520
- Morse Portable Band Saw Blades