Skip to Main Content
customer-service Help
Morse

Saw Blade, 28Ft X 3/4 X .035 X 6R Mat

Feedback Help us improve our product images
$162.01
  • Length: 28 ft.
  • Width: 3/4"
  • Teeth per Inch: 6
See full product details
This item ships free.
Total: $162.01

Morse #3654063360 Specifications

  • Length: 28 ft.
  • Width: 3/4"
  • Teeth per Inch: 6
  • Thickness: 0.035"
  • Package Quantity: 1
  • Tooth Type: Raker
  • Grade: Matrix II
  • Item: Portable Band Saw Blade
  • For Use With Saw Type: Portable Band Saw, Cordless Band Saw
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Saw Blade,28Ft X 3/4 X .035 X 6R Mat

Reviews of Morse #3654063360