Morse
Saw Blade
- Zoro #: G0609351
- Mfr #: 6644142630
Key Features
- Item: Band Saw Blade
- Teeth per Inch: 14
- Use Case: General/Maintenance
- Tip Material: Carbon Steel
- Blade Series: Hard Back
- Cutting Edge Style: Hook
- Materials Cut: Aluminum, Mild Steel, Plastic, Plywood, Soft Metal, Wood
- For Material Width: 1/2 in to 2 in
$38.85
Subtotal: $38.85
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Morse #6644142630 Specifications
- Zoro #: G0609351
- Mfr #: 6644142630
- Item: Band Saw Blade
- Teeth per Inch: 14
- Use Case: General/Maintenance
- Tip Material: Carbon Steel
- Blade Series: Hard Back
- Cutting Edge Style: Hook
- Materials Cut: Aluminum, Mild Steel, Plastic, Plywood, Soft Metal, Wood
- For Material Width: 1/2 in to 2 in
- Blade Length: 21 ft 11 in
- Primary Material Application: Wood
- Blade Width: 3/4 in
- Blade Length Group: 20 ft & Up
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application Wood, Materials Cut Aluminum, Mild Steel, Plastic, Plywood, Soft Metal, Wood, Tool Brand MK Morse, Blade Series Hard Back, Use Case General/Maintenance, Blade Width 3/4 in, Blade Length 21 ft 11 in, Teeth per Inch 14, Tip Material Carbon Steel, Cutting Edge Style Hook, For Material Width 1/2 in to 2 in
Reviews of Morse #6644142630
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MORSE Band Saw Blade, 8 ft. 9 in L, 1/2" W, 4 TPI, 0.025" Thick, Carbon Steel ZHBDH04-8'9
- MORSE Band Saw Blade, 13 ft. 3 in L, 1" W, 5/7 TPI, 0.035" Thick, Bimetal ZWEG083C57S-13' 3
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/4" W, 18 TPI, 0.025" Thick, Carbon Steel ZHEAR18 -7'9-1/2
- MORSE Band Saw Blade, 15 ft. 4" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal ZWEG360C46M42PR-15' 4
- MORSE Band Saw Blade, 11 ft. 6" L, 3/4" W, 5/8 TPI, 0.035" Thick, Bimetal ZWEFC58M42-11' 6
- MORSE Band Saw Blade, 17-6"x1-1/2"x .050 x 3/4T 8281342100
- MORSE Bandsaw Blades, 1" W, 3/4 TPI, 0.035" Thick 4055341580
- MORSE Vari-Pitch Bimetal Matrix Bandsaw Blade, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal 3934131970
- MORSE Band Saw Blade 12 Ft. 6 In, 12 ft. 6 in L, 1/2" W, 3 TPI, 0.025" Thick, Carbon 1834031500
- MORSE Band Saw Blade, 7 ft. 9 in L, 3/8" W, 14 TPI, 0.025" Thick, Carbon Steel ZHBBR14-7'9
- SUPERCUT 133-inch x 0.375-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 533132
- Morse Band Saw Blades