Skip to Main Content
customer-service Help
Morse

Variable Tooth Mat

Feedback Help us improve our product images
$60.82
  • Width: 5/8"
  • Teeth per Inch: 10/14
  • Thickness: 0.035"
See full product details
Orders over $75 ship free.
Total: $60.82

Morse #3953130984 Specifications

  • Width: 5/8"
  • Teeth per Inch: 10/14
  • Thickness: 0.035"
  • Package Quantity: 1
  • Tooth Type: 0 Rake
  • Grade: Matrix II
  • Item: Portable Band Saw Blade
  • For Use With Saw Type: Portable Band Saw, Cordless Band Saw
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Variable Tooth Mat

Reviews of Morse #3953130984