Skip to Main Content
customer-service Help
Morse

Zhefh03- But In 13Ftx4Inx3/4In 3Tooth Sa

Feedback Help us improve our product images
$42.59
  • Length: 13 ft. 4"
  • Width: 3/4"
  • Teeth per Inch: 3
See full product details
Orders over $75 ship free.
Total: $42.59

Morse #1844031600 Specifications

  • Length: 13 ft. 4"
  • Width: 3/4"
  • Teeth per Inch: 3
  • Thickness: 0.032"
  • Package Quantity: 1
  • Tooth Type: Hook
  • Grade: QS HEF Carbon
  • Item: Portable Band Saw Blade
  • For Use With Saw Type: Portable Band Saw, Cordless Band Saw
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Zhefh03- But In 13Ftx4Inx3/4In 3Tooth Sa

Reviews of Morse #1844031600