Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjustable Desk, 30" X 60" X 28" to 48", Gray

  • Zoro #: G4818569
  • Mfr #: SDD60G
Motionwise Adjustable Desk,  30" X 60" X 28" to 48",  Gray SDD60G
Motionwise Adjustable Desk,  30" X 60" X 28" to 48",  Gray SDD60G
Motionwise Adjustable Desk,  30" X 60" X 28" to 48",  Gray SDD60G
$772.00
  • Promotion Restriction: Not eligible for promotion
  • Height: 28" to 48"
  • Series: Manager Series
See full product details
This item ships free.

Motionwise #SDD60G Specifications

  • Zoro #: G4818569
  • Mfr #: SDD60G
Promotion Restriction: Not eligible for promotion Height: 28" to 48"
Series: Manager Series Green Certification or Other Recognition: Environmental Transparency Through EPD (Environmental Product Declaration)
Standards: UL, ETL, CE, EMC, CSA, BIFMA, EIN526-527 For Use With: Desktops
Green Environmental Attribute: RoHS 2011/65/EU Compliant Includes: Control Panel, Power Supply
Height Range: 28 in to 48 in Frame Material: Steel
Color: Gray Base Material: Steel
Color Base: Gray Color Top: Gray
Overall Depth: 30 in Material: Medium Density Fiberboard
Item: Adjustable Desk Overall Width: 60 in
Type: Electric Height Adjustable Sit and Stand Desks Top Material: Particle Board
Assembly: Required Width: 60"
Overall Height: 28" to 48" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Adjustable Desk, Manager Series, Overall Width 60 in, Height Range 28 in to 48 in, Overall Depth 30 in, Color Base Gray, Color Top Gray, Base Material Steel, Top Material Particle Board, Assembly Required, Standards UL, ETL, CE, EMC, CSA, BIFMA, EIN526-527, For Use With Desktops, Includes Control Panel, Power Supply, Green Certification or Other Recognition Environmental Transparency Through EPD (Environmental Product Declaration)

Reviews of Motionwise #SDD60G