Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjustable Desk, 30" X 60" X 28" to 48", White

  • Zoro #: G4836349
  • Mfr #: MPS60W
Motionwise Adjustable Desk,  30" X 60" X 28" to 48",  White MPS60W
Motionwise Adjustable Desk,  30" X 60" X 28" to 48",  White MPS60W
Motionwise Adjustable Desk,  30" X 60" X 28" to 48",  White MPS60W
$540.83
  • Series: Manager Plus
  • Overall Depth: 30 in
  • Green Environmental Attribute: RoHS 2011/65/EU Compliant
See full product details
This item ships free.

Motionwise #MPS60W Specifications

  • Zoro #: G4836349
  • Mfr #: MPS60W
Series: Manager Plus Overall Depth: 30 in
Green Environmental Attribute: RoHS 2011/65/EU Compliant Standards: UL, ETL, CE, EMC, CSA, BIFMA, EIN526-527
For Use With: Desktops Type: Electric Height Adjustable Sit and Stand Desks
Item: Adjustable Desk with Wireless Charger Includes: Control Panel, Power Supply, Wireless Charger
Height Range: 28 in to 48 in Material: Medium Density Fiberboard
Base Material: Steel Height: 28" to 48"
Top Material: Particle Board Overall Width: 60 in
Green Certification or Other Recognition: Environmental Transparency Through EPD (Environmental Product Declaration) Color Top: White
Color: White Width: 60"
Frame Material: Steel Color Base: White
Assembly: Required Overall Height: 28" to 48"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Adjustable Desk with Wireless Charger, Manager Plus Series, Overall Width 60 in, Height Range 28 in to 48 in, Overall Depth 30 in, Color Base White, Color Top White, Base Material Steel, Top Material Particle Board, Assembly Required, Standards UL, ETL, CE, EMC, CSA, BIFMA, EIN526-527, For Use With Desktops, Includes Control Panel, Power Supply, Wireless Charger, Green Certification or Other Recognition Environmental Transparency Through EPD (Environmental Product Declaration)

Reviews of Motionwise #MPS60W