Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Heavy-Duty Engine Block Seal, 15 Oz

MOTOR MEDIC| Zoro #: G0693953| Mfr #: C616

$3.98 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Viscosity (SUS @ 100 F): -Application: -Freezing Point (F): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0693953 Mfr #: C616
Viscosity (SUS @ 100 F): -Application: -
Freezing Point (F): -Type: Heavy Duty
Size/Net Weight: -Color: Red
Standards: -pH Value: -
Package Quantity: 1Size: 15 oz.
Pour Point (F): -Viscosity Index: -
Boiling Point (F): -Sub-Category: Oil Additives
Dissolves: -For Use With: -
pH: -Container Type: Plastic Bottle
VOC Content: -Dilution Ratio: -
Specific Gravity: -Appearance: Opaque
Item: Engine Block SealFlash Point (F): -
Country of Origin (subject to change): United States

Description

Engine Block Seal, Heavy Duty, Container Size 15 Oz, Red, Plastic Bottle, Opaque, 11 to 12 pH, Boiling Point 220 F, Freezing Point Less Than 0 F, 1.24 Specific Gravity, VOC Content 0.00%, Dissolves In Water, For Use With For All Water Cooled Engines

Reviews