TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Power Steering Fluid, 12 Oz, Autos/Light Trucks

MOTOR MEDIC| Zoro #: G0298724| Mfr #: M2713

$2.63 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: -Viscosity Index: -Pour Point (F): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0298724 Mfr #: M2713
Type: -Viscosity Index: -
Pour Point (F): -Appearance: Transparent
Size/Net Weight: 12oz.Application: Most Domestic and Foreign Vehicles
Color: YellowDilution Ratio: -
Boiling Point (F): 465Specific Gravity: 0.895
Standards: -Size: 12 oz.
Dissolves: -Container Type: Bottle
VOC Content: -pH: -
Item: Power Steering FluidFor Use With: Power Steering Systems
Freezing Point (F): -Viscosity (SUS @ 100 F): -
Package Quantity: 1pH Value: -
Flash Point (F): 320Country of Origin (subject to change): United States

Description

Power Steering Fluid, Container Size 12 oz, Size/Net Weight 12oz., Yellow, Bottle, Transparent, Boiling Point 465 F, Flash Point 320 F, 0.895 Specific Gravity, For Use With Power Steering Systems, For Autos/Light Duty Trucks

Restrictions and Compliance

*3: Hazardous material

Reviews