PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Power Steering Fluid, 32 Oz, Amber, Clear

MOTOR MEDIC| Zoro #: G0461361| Mfr #: M2732

$5.62 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: AmberBoiling Point (F): 465Size/Net Weight: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0461361 Mfr #: M2732
Color: AmberBoiling Point (F): 465
Size/Net Weight: -Flash Point (F): 320
VOC Content: -Size: 1 qt.
For Use With: Power Steering SystemsApplication: Most Domestic and Foreign Vehicles
Viscosity (SUS @ 100 F): -Viscosity Index: -
pH Value: -Type: -
Pour Point (F): -Specific Gravity: 0.895
Package Quantity: 1Standards: -
pH: -Appearance: Clear
Freezing Point (F): -Item: Power Steering Fluid
Dilution Ratio: -Dissolves: -
Container Type: BottleCountry of Origin (subject to change): United States

Description

Power Steering Fluid, Container Size 32 Oz, Amber, Clear, Boiling Point 465 F, Flash Point 320 F, 0.895 Specific Gravity, For Use With Power Steering Systems, For Autos/Light Duty Trucks

Restrictions and Compliance

*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : AK, GU, HI, PR

Reviews