Trans Fluid/Sealer, Auto, 32 Oz

MOTOR MEDIC| Zoro #: G0510115| Mfr #: M1432

$6.21 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Dark RedBoiling Point (F): -Size/Net Weight: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0510115 Mfr #: M1432
Color: Dark RedBoiling Point (F): -
Size/Net Weight: -Flash Point (F): -
VOC Content: -Size: 32 oz.
For Use With: -Application: -
Viscosity (SUS @ 100 F): -Viscosity Index: -
pH Value: -Type: Automatic
Pour Point (F): -Specific Gravity: -
Package Quantity: 1Standards: -
Sub-Category: Transmission AdditivespH: -
Appearance: Clear liquidFreezing Point (F): -
Item: Transmission Fluid/SealerDilution Ratio: -
Dissolves: -Container Type: Plastic Bottle
Country of Origin (subject to change): United States

Description

Transmission Fluid/Sealer, Automatic, Container Size 32 Oz, Dark Red, Plastic Bottle, Clear Liquid, Boiling Point Greater Than 300 F, Flash Point 141 F, 0.8806 Specific Gravity, Dissolves Synthetic and Paraffinic Oils, For Use With Chrysler, Ford, and GM

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material

Reviews