Motorcraft
HVAC Heater Control Valve, YG-368
- Zoro #: G9346615
- Mfr #: YG-368
Hover or click to zoom Tap to zoom
$27.11
Subtotal: $27.11
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Motorcraft
- MFR #YG-368
- Zoro #G9346615
- Country of OriginUnited States
- Category Hydraulic Control Valves
Description
Motorcraft parts are recommended by Ford Motor Company and offer high-quality, vehicle-specific applications for Ford vehicles. Our extensive part line means that you’ll find the right part with the right fit the first time, helping to reduce vehicle downtime.Expect the right fit and durability.
Restrictions and Compliance
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Reviews of Motorcraft #YG-368
Explore more
- PARKER Directional Valve, Lever, D05, Open Center D3L2CN
- PARKER Directional Valve, Solenoid, Tandem, 120 AC D1VW009CNYGF5
- HYFLOW High Flow Sectional Control Valves Bolt Kit 6 Spool, 70 Gpm 223136
- ABEX Jet-Pipe 25GPM 1600 PSI Hydraulic Servo Valve 425-1326 77031
- PARKER GRESEN Hydraulic Flow Control Valve CFQ-A-75
- NACHI Hydraulic Valve, Single Solenoid, D05, AC110V, P to A, B to T SA-G03-A3X-C115-E21
- METRO VALVE Metro Two Position Double Selector Valve 30 Gpm, 3/4 NPT Ports, 3000 PSI 280383
- METRO VALVE Double Lock Valve With Flow Control 20 Gpm, 3000 PSI, 3/8 NPT Port, 194 F 280361
- CHIEF Sectional Control Valve Gpm, 3500 PSI, 5 Spool Bolt Kit 223044
- ENERPAC V91, Snubber Valve, 1/2 in NPTF Oil Port V91
- ALPHA TECHNOLOGIES Aignep USA Fluidity 02F Direct-Acting Solenoid Valve, 2/2 NC, EPDM Seal, 3/8" NPTF, 3 mm, 12V DC 02F04103E0N10201
- Motorcraft Hydraulic Valves