KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hydraulic Clutch Fluid, 12 Oz, Yellow

MOTORMEDIC| Zoro #: G1644106| Mfr #: M4112

$6.36 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Container Type: Plastic Bottle
Type: -
Item: Hydraulic Clutch Fluid
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1644106 Mfr #: M4112
Container Type: Plastic BottleType: -
Item: Hydraulic Clutch FluidSpecific Gravity: -
pH Value: -Standards: -
Dissolves: -For Use With: -
Application: -Viscosity Index: -
VOC Content: -Size/Net Weight: -
Color: YellowDilution Ratio: -
Viscosity (SUS @ 100 F): -Size: 12 oz.
Freezing Point (F): -Pour Point (F): -
pH: -Boiling Point (F): -
Appearance: TransparentFlash Point (F): -
Country of Origin (subject to change): United States

Description

Hydraulic Clutch Fluid, Container Size 12 Oz, Yellow, Plastic Bottle, Transparent, Boiling Point Greater Than 401 F, Flash Point 212 F, 1.05 Specific Gravity, For Use With Manual Transmissions and Hydraulic Clutch Systems, For Autos/Light Duty Trucks

Reviews